£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Ideal for use in the construction industry, this heavy duty, steel constructed pressure sprayer possesses a 5 litre working capacity to store and dispense an ample amount of your desired fluid. With all brass fittings, the product boasts a lance, hose, adjustable nozzle, pressure gauge, safety release valve and a stainless steel onstruction.
Features and Benefits
• Pressure gauge gives you visibility as to the level of pressure inside the tank, with the working pressure marked in red
• Adjustable nozzle gives full control over the amount of fluid dispensed
• Manufactured from heavy-duty steel making for a robust product
• 18" Brass lance allows you to access hard to reach areas effectively
• Safety release valve prevents overpumping
• 1.2m Hose allows for flexibility
Typical Applications
• Construction
• Cleaning
• Gardening
• Maintenance
Notes
• Product possesses an 8 litre total capacity, but a 5 litre working capacity
Attribute | Value |
---|---|
Brand | IK Sprayers |
Capacity | 5L |
Colour | White |
ECLASS Code | 21041000 |
Material | Steel |
MFR Part No. | 35601SO |
Protection Features | Pressure Release Valve |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |