£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
This Constru Plus 7 litre capacity hand pressure sprayer combines efficiency with durability. Featuring two hoses that are resistant to differing substances, an adjustable spray nozzle, flexible tubing for access in hard to reach areas and a lance for precise dispensing of fluids. The highly resistant plastic tank is ideal for punishing environments such as building sites and general construction areas.
Features and Benefits
• Constructed from a highly resistant plastic tank with viton and santoprene seals, PE filters and PP nozzles
• Two hoses, one resistant to acids and one for solvents and organic substances to ensure versatility
• Supplied with a 1.3 metre length of hose, 0.36 metre lance and elbow with adjustable spray nozzle to deliver in any environment
• Safety valve fitted set at 3 bar (45 psi)
• 0.42 metre extension lance in order to reach in restricted or hard to reach places
• Fan nozzle with elbow resistant to acids and strong chemicals for durability
• 0.25 metre flexible tube for reaching awkward spots
Typical Applications
• Cleaning
• Machine Maintenance
• Construction
Notes
• Product has a 7 litre total capacity, but a 5 litre working capacity
Attribute | Value |
---|---|
Brand | Solo Sprayers |
Capacity | 7L |
Colour | White |
ECLASS Code | 21041000 |
For Use With | Chemicals |
Material | Plastic |
MFR Part No. | CONSTRU 7 |
Pressure | 0.31MPa |
Protection Features | Adjustable Nozzle |
Series | Constru Plus Total 7 |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 1.64kg |