£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Tough and hard-wearing, this robust pressure sprayer is designed for use in domestic gardens and vegetable patches. The product can also be used to distribute pesticides to eliminate weeds and unwanted plants. The lance enables access to confined areas, whilst the adjustable nozzle, ergonomic handle and hose all ensure a smooth application. Finished in a yellow colour, with instructions and a liquid level also printed directly onto the tank.
Features and Benefits
• Adjustable nozzle allows you to control the intensity of the flow
• Supplied with an adaptor for accessories
• Directional lance and lance fastener enables the user to reach into restricted areas
• Ergonomic handle gives the user comfort and control when handling
• Transparent hose has no nuts or clamps
• Viton pressure chamber closing valve to aid in controlling pressure in the sprayer
• Strong polypropylene tank possesses both a contents indicator and instructions
Typical Applications
• Gardening
• Domestic
• Cleaning
Notes
• Product possesses a total capacity of 7 ltres, but useful capacity of 5 litres
Attribute | Value |
---|---|
Brand | Solo Sprayers |
Capacity | 7L |
Colour | Yellow |
ECLASS Code | 21041000 |
Material | Plastic |
MFR Part No. | Selecta 7 |
Protection Features | Adjustable Nozzle |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 1.5kg |