£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
These robust trolley pressure sprayer comes complete with a pressure relief valve, telescopic stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process.
Features and Benefits
• Adjustable spray nozzle allows you to select the intensity of spray needed
• Shoulder strap makes the product suited for attaching to your person for mobile applications
Typical Applications
• Chemicals/degreasing agents
• Water
• Fine oils
• Kerosene
• Chemicals and solvents compatible with low density polyethylene
Warnings
• Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 16L |
Colour | Hi-Viz Yellow |
Depth | 360 |
ECLASS Code | 21041000 |
For Use With | Chemicals Degreasing Agents Water |
Height | 800mm |
Material | Polyethylene |
MFR Part No. | 5PMOVI |
Pressure | 0.4MPa |
Protection Features | Heavy-Duty Construction |
Series | Movi |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 4.4kg |