£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
The go-to tool for those seeking precision and effortless wire stripping. Clever stripping with a large capacity range and intuitive positioning. Innovative cutting geometry makes cutting easier, especially with flat cables.
Features and Benefits
• Precisely ground stripping profiles for solid conductors from 0.75 - 6mm² and fine-stranded conductors from 0.5 - 4 mm²
• Easy cutting of copper and aluminum cables up to Ø 15 mm (1/2")
• Wide, cross-hatched gripping surfaces for twisting wires
• Milled groove for secure and precise work with delicate tasks
• Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
• Outer edges to deburr pipes, contributing to a neat and professional finish
• High-grade special tool steel, forged, multi-stage oil-hardened
Notes
• Does not contain SVHC
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773088929 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Jaw Material | Steel |
Maximum Compatible Wire Size | 15mm |
MFR Part No. | 13 71 200 ME |
Minimum Compatible Wire Size | 5mm |
Nose Shape | Plier Nose |
Overall Length | 212mm |
UNSPSC Code | 27111510 |