£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Clever stripping with large capacity range and intuitive positioning. Innovative cutting geometry makes cutting easier, especially flat cables.
Features and Benefits
● Precisely ground stripping profiles for solid conductors from 0.75 - 6mm² and fine-stranded conductors from 0.5 - 4 mm²
● Easy cutting of copper and aluminum cables up to Ø 15 mm (1/2")
● Wide, cross-hatched gripping surfaces for twisting wires
● Milled groove for secure holding and pulling of small workpieces such as nails
● Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
● Outer edges for deburring pipes
● High-grade special tool steel, forged, multi-stage oil-hardened
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773088936 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Jaw Material | Steel |
Maximum Compatible Wire Size | 15mm |
MFR Part No. | 13 72 200 ME |
Minimum Compatible Wire Size | 5mm |
Nose Shape | Plier Nose |
Overall Length | 217mm |
UNSPSC Code | 27111510 |