£45.89
Ex VAT
£55.07
Inc VAT
Product Details
Product Specification
Insulated end cutters designed to cut all types of wire cleanly: modern materials and soft wires to a maximum piano wire specification of 2.0mm 210 kg/mm². Features a positive return spring, tether ready tether point which adds 10mm to the nominal length.
Features and Benefits
• Bi-material grips which are ergonomically designed to resist chemicals
• High durability carbon alloy steel jaws for cutting hardened edges
• Off-set rivet and cutting edge geometry offer a high mechanical advantage
Attribute | Value |
---|---|
Brand | Facom |
Compatible Wire Size Range | 0 to 2mm² |
ECLASS Code | 34301403 |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Carbon Alloy Steel |
Maximum Compatible Wire Size | 2mm |
MFR Part No. | 190A.16VE |
Nose Shape | End Cutter |
Overall Length | 160mm |
Special Features | Insulated |
UNSPSC Code | 27111510 |
VDE | Yes |