£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The 38896 Wire Twisting Pliers streamline wire manipulation with precision and durability. Crafted from hardened steel, they excel in electrical wiring, fencing, jewelry making, and repairs. Their ergonomic design minimizes hand fatigue, ensuring comfort during extended use. These pliers facilitate swift and uniform wire twisting, promoting secure connections and structural integrity across various applications.
Features and Benefits
• Precision wire manipulation
• Durable hardened steel construction
• Versatile application in multiple industries
• Ergonomic design for comfort during extended use
• Swift and uniform wire twisting for secure connections
Attribute | Value |
---|---|
Brand | Draper |
Compatible Wire Size Range | 1.0, 1.6, 2.0, 2.6, 3.2mm² |
EAN | 5010559388967 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Compatible Wire Size | 3.2mm |
MFR Part No. | 38896 |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 250mm |
Special Features | Moulded Grip Spring Loaded |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 410g |