£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The Cable Stripper No. S 4-28 Multi is a fully automatic, robust tool engineered for efficient cable and wire stripping. Featuring a cable stripper on one end and a wire stripper on the other, this dual functionality tool is an ideal choice for electricians and technicians in various settings. It accommodates cables ranging from 4 to 28mm and wires from 0.5 to 6.0mm². Its adjustable cutting depth and ergonomic design ensure precise, comfortable operation, while built-in safety features prevent accidental cuts. Both the self-rotating cutting blade and stripping function are seamlessly integrated into the housing.
Features and Benefits
• Two-in-one tool with cable stripper at one end and wire stripper at the other
• Delivers precise stripping with automatic adjustment of a self-rotating blade
• Suitable for a range of cable diameters and wire sizes
• Compact, user-friendly design with an integrated stripping function for ease of use
• Perfect for use on a wide variety of electrical tasks
• Durable construction that can withstand frequent and prolonged use
• Designed with safety features to prevent accidental cuts during operation
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.5 to 6mm² |
EAN | 5036140503571 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Polyamid |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Polyamid |
Maximum Compatible Wire Size | 28mm |
Minimum Compatible Wire Size | 4mm |
Non Sparking | Yes |
Overall Length | 145mm |
UNSPSC Code | 27111510 |
VDE | No |
Warranty | Yes |