£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The Cable Stripper No. S 4-28 is designed for precision, speed, and safety, making it an essential tool for professionals working with round cables. Suitable for cables with diameters between 4mm and 28mm, it features an adjustable cutting depth controlled by an infinitely variable screw, ensuring the inner conductor remains undamaged during use. The self-rotating blade seamlessly shifts between circular and longitudinal cuts, providing a smooth and efficient stripping process. For enhanced safety, the retractable hook blade can be securely locked, significantly reducing the risk of injury. Fully insulated and ergonomically designed, this tool offers both comfort and reliability, ensuring long-lasting performance in demanding environments.
Features and Benefits
• Ideal for stripping round cables with diameters ranging from 4mm to 28mm
• Customisable cutting depth protects inner conductors from damage
• Self-rotating blade allows for smooth transitions between circular and straight cuts
• Safety-enhanced retractable hook blade with a secure locking feature for reduced risk of injury
• Insulated design offers protection during use
• Comfortable, ergonomic design suited for prolonged tasks
• Built for durability and dependable performance in tough conditions
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 4 to 28mm² |
EAN | 5036140503564 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Polyamid |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Polyamid |
Maximum Compatible Wire Size | 28mm |
Minimum Compatible Wire Size | 4mm |
Non Sparking | Yes |
Overall Length | 145mm |
UNSPSC Code | 27111510 |
VDE | No |
Warranty | Yes |