£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Experience seamless electrical work with the 33079 6-Way Crimping & Wire Stripping Kit. Versatile for automotive repairs, household wiring, and electronics assembly, it effortlessly handles insulated terminals, ignition terminals, and shear bolts. The kit includes 100 insulated crimping terminals, reducing downtime. Its wire stripper removes up to 14mm of insulation, doubling as a cable cutter. Tension control ensures precise crimps on various materials. Durable and ergonomic, it's a go-to for professionals and hobbyists, providing efficiency, reliability, and peace of mind.
Features and Benefits
• Seamless crimping of insulated terminals
• Handles ignition terminals and shear bolts
• Accommodates diverse applications
• Includes 100 insulated crimping terminals
• Wire stripper removes insulation up to 14mm
• Tension control for precise crimps
• Durable and ergonomic design
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559330799 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Set |
Insulated | No |
MFR Part No. | 33079 |
Non Sparking | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 712g |