SKU:
FAC5160785M
MPN:
793936PB
£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Product Documents
Automatic wires tripper for cutting and stripping wire from 0.02 - 10mm². Adjustable stripping depth. Soft grips. Jaw force adjustment. Designed for stripping without jolts.
Features and Benefits
• Cut and strip wires from 0.02mm2 to 100mm2
• Glass filled nylon body and comfortable soft grips
• Adapt to outdoor/indoor work and hard/soft insulation
• Mechanism designed for jolt-free stripping
• Set stripping length between 3mm to 18mm
• Successfully tested up to 150,000 cycles
Attribute | Value |
---|---|
Brand | Facom |
Compatible Wire Size Range | 0.20 to 3.26mm² |
EAN | 3148517939363 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Nylon |
Includes | (2) 793910 Spare Pad Set 793207 Spare Jaw |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Nylon |
Maximum Compatible Wire Size | 10 8mm |
MFR Part No. | 793936 |
Minimum Compatible Wire Size | 0.02 32mm |
Non Sparking | No |
Nose Shape | V-Notch |
Overall Length | 181mm |
Special Features | Cutter |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 180g |