£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Made from Vanadium electric steel with an oil-hardened coating. Equipped with Induction hardened precision blades, long tips for ultra-fine cutting work and when working in confined areas.
Features and benefits
• High cutting capacity due to high leverage joint
• Precision stripping holes for single conductors of 1.5 and 2.5 mm²
• Convenient cutting of NYM cables up to 5 x 2.5 mm²
• Cutting edge hardness approx. 60 HRC
Typical Applications
• Stripping
• Cutting
Standards
• DIN EN 60900 IEC 60900
Attribute | Value |
---|---|
Brand | Knipex |
Compatible Wire Size Range | 5x2.5mm² |
EAN | 4003773040279 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | VDE |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Chrome Vanadium Steel |
MFR Part No. | 14 26 160 |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 160mm |
UNSPSC Code | 27111510 |
VDE | Yes |
Weight | 216g |