£35.49
Ex VAT
£42.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This fibre optic stripper is designed for highly accurate stripping of 0.125mm cables, ideal for both industrial and domestic applications. It prioritises precision, ensuring the delicate fibre core remains intact. Two precisely adjusted torsion springs guarantee that the blades cut the thin primary coating cleanly and exactly. Its ergonomic design features a user-friendly, funnel-shaped opening for easy cable insertion. The tool offers adjustable length control from 5 to 45mm and requires no cutting depth adjustments. Built for durability, this tool delivers consistent, reliable, and damage-free results every time.
Features and Benefits
• Precise 0.125mm stripping, protecting the integrity of delicate fibre cores
• Funnel-shaped opening for effortless cable insertion
• Adjustable length stop ranging from 5 to 45mm
• No cutting depth adjustments needed
• Durable and designed to withstand regular use while maintaining effectiveness
• Ergonomic design
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.200 to 0.250mm² |
EAN | 5036140503540 |
ECLASS Code | 34301403 |
Handle Material | Polyamid |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Polyamid |
MFR Part No. | 51002002 |
Non Sparking | Yes |
Overall Length | 112mm |
UNSPSC Code | 27111510 |
VDE | No |
Warranty | Yes |