£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This multi insulation wire stripper works on 5-16mm cable without the need for an adjustment screw. The wire strippers are manufactured from forged steel with an induction hardened cutting edge, titanium coating and ergonomic handles. The wire strippers provide protection up to 1000V.
Features and Benefits
• Strips 5-16mm diameter wire coating without the need for an adjustment screw
• Protection up to 1000V making the product ideal for electrical use
• Titanium coating provides protection against corrosion as well as wear and tear
• Induction hardened cutting edge for fast and accurate wire stripping and cutting
• Manufactured from forged steel for optimum durability
• Ergonomic handle with three grip zones for maximum comfort, grip and control
Typical Applications
• Construction
• Electrical
• DIY
Standards
• EN/IEC 60900
Attribute | Value |
---|---|
Brand | Rothenberger |
Compatible Wire Size Range | 5 to 16mm² |
ECLASS Code | 34301403 |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Compatible Wire Size | 16mm |
MFR Part No. | 1500003167 |
Minimum Compatible Wire Size | 5mm |
Overall Length | 180mm |
Special Features | Corrosion-Resistant |
UNSPSC Code | 27111510 |
VDE | No |