£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
The 19779 Wire Stripper 150mm streamlines wire-stripping tasks with precision and efficiency. Its seven stripping stations cover wire sizes from 0.5mm² to 6.0mm², ensuring versatility. The tool boasts cushion-grip, spring-loaded handles for comfort and reduced hand fatigue. Precision stripping minimizes wire damage, while its durable construction ensures longevity. With a compact 150mm design, it fits into confined spaces and offers ease of handling. Convenient display packaging facilitates easy identification. Overall, the wire stripper combines versatility, comfort, and durability, making it an indispensable tool for professionals and DIY enthusiasts alike.
Features and Benefits
• Versatile wire stripping stations
• Comfortable cushion-grip, spring-loaded handles
• Precision stripping
• Durable construction
• Compact 150mm design
• Convenient display packaging
• Versatile wire stripper with seven individual stripping stations: 0.5, 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm²
Attribute | Value |
---|---|
Brand | Draper |
Compatible Wire Size Range | 0.5, 0.75, 1.0, 1.5, 2.5, 4.0, 6.0mm² |
EAN | 5010559197798 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Metal |
Maximum Compatible Wire Size | 6mm |
MFR Part No. | 19779 |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 150mm |
Special Features | Cushion-Grip Hnadles Spring Loaded |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 160g |