£20.19
Ex VAT
£24.23
Inc VAT
Product Details
Product Specification
PA1851/8
Designed to grip pipework of different sizes.
Alloy steel jaws capable of stripping all types of wire.
Unique, fully automatic design makes wire stripping easy.
Multipurpose tool combining stripping, crimping and cutting.
Attribute | Value |
---|---|
Brand | Elliott Lucas |
Compatible Wire Size Range | 0.13 to 6mm² |
EAN | 5012095970507 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Compatible Wire Size | 6mm |
MFR Part No. | PA18518/11 |
Minimum Compatible Wire Size | 0.13mm |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 200mm |
Special Features | Crimper Cutter |
UNSPSC Code | 27111510 |
VDE | No |
Weight | 150g |