£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered ground steel blades housed in durable plastic bodies contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries.
Mini-Duo Wire Stripper & Cutter
Fully insulated wire stripper for all common stranded and solid conductors of 0.5 - 6.0mm2. Adjusts automatically to diameter of wire. Blades are made from hardened steel. Overall length: 155mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.5 to 6mm² |
EAN | 5036140027565 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 155mm |
UNSPSC Code | 27111510 |
VDE | No |