£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Cable Stripper for round and continental type cables of 8 - 13mm dia (e.g. NYM
3x 1.5mm² up to 5x 2.5mm²). Flush stripping even in hard-to-reach areas, e.g. ceiling and wall areas, junction and distribution boxes, switch cabinets, etc. The ergonomic tool design provides a sure grip and safe handling. Needs no adjustment of the cutting depth.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 1.5 to 2.5mm² |
EAN | 5036140110625 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
Non Sparking | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |
VDE | No |