£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Product Documents
The Armourslice Cable Stripper is the ultimate solution for seamless cable preparation, guaranteeing a clean break and trouble-free gland connection. Its precision design scores wire armour strands uniformly, ensuring flawless break-offs.
Features and Benefits
• Automatic cable clamp applies constant pressure throughout the cut with no retightening necessary
• Wide cable clamp ensures perfect blade-to-cable alignment for precise cuts
• Rugged all-metal construction with integrated spare blade holder for durability
• Delivers perfect results on cables from 12mm up to 36mm diameter for reliability
• 50% faster than conventional SWA stripping methods vs using a hacksaw
Typical Applications
• Trades
• DIY enthusiasts
• Electrical installations
• Construction
• Telecommunications
Attribute | Value |
---|---|
Brand | Ck |
Compatible Wire Size Range | 12 to 36mm² |
EAN | 5013969215816 |
ECLASS Code | 34301403 |
ESD | No |
Handle Material | Plastic |
Includes | x5 Free Blades |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Compatible Wire Size | 36mm |
MFR Part No. | T2250 |
Minimum Compatible Wire Size | 12mm |
Non Sparking | No |
Nose Shape | Plier Nose |
Overall Length | 250mm |
Special Features | Scores armour strands to a uniform depth |
UNSPSC Code | 27111510 |
VDE | No |
Warranty | 12 Month |
Weight | 466g |