noscriptVDE Diagonal Cutting Pliers, 1000V | Cromwell Tools

Facom

VDE Diagonal Cutting Pliers, 1000V

2 Variations

VDE diagonal cutting pliers designed to cut all types of wire cleanly: modern materials and soft wires to a maximum piano wire specification of 2.0mm 210 kg/mm² for 192A.16VE and 192A.18VE : 2.2mm 205 kg/mm².

Features and Benefits
• High durability carbon alloy steel jaws for cutting hardened edges
• Designed with a new head to increase cutting capacity and durability
• Off-set rivet and cutting edge geometry offers a high mechanical advantage
• Bi-material grips which are ergonomically designed to resist chemicals
• Coated with varnish to prevent rusting

Notes
All pliers are tested individually at 10,000V for 10 seconds, at the end of the manufacturing cycle