£54.99
Ex VAT
£65.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This range of wire and cable strippers provides efficient, precise, and ergonomic solutions for a variety of stripping needs. These tools, designed for professionals, enhance productivity with features like fully automatic operation, adjustable length stops, and integrated cutting blades, ensuring accurate and safe stripping for a wide range of cable sizes.
Features and Benefits
• Fully automatic operation increases efficiency and reduces manual effort
• Adjustable length stops ensure accurate and consistent stripping lengths
• Integrated cutting blades cut wires cleanly and safely
• Self-rotating blade mechanism prevents damage to inner conductors
• Ergonomic design enhances user comfort and safety
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Wire Size Range | 0.2 to 16mm² |
EAN | 5036140503557 |
ECLASS Code | 34301403 |
Handle Material | Polyamid |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Polyamid |
Maximum Compatible Wire Size | 16mm |
Minimum Compatible Wire Size | 0.2mm |
Non Sparking | Yes |
Overall Length | 160mm |
UNSPSC Code | 27111510 |
Warranty | Yes |