noscriptKennedy 26MM INSULATED OPEN JAW WRENCH DIN 7446 5342239K | Cromwell Tools

Kennedy

26MM INSULATED OPEN JAW WRENCH DIN 7446

SKU:

KEN5342239K

MPN:

5342239K

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (6)

    Product Details

    This single-ended, open jaw wrench features multi-layer insulation to protect users against up to 1000 volts of electricity.


    Features and Benefits
    • Size and safety details printed on the body for easy identification
    • Ergonomic handles deliver comfortable and easy power transfer from handles to jaws
    • Multi-layer insulation protects users against up to 1000 volts


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498341

    ECLASS Code

    21040190

    Finish/Coating

    Chrome

    Jaw Material

    Steel

    Maximum Jaw Capacity

    26mm

    Number of Pieces

    1

    Overall Length

    250mm

    Standards Met

    IEC 60907

    Type

    Wide Jaw Adjustable Spanner

    UNSPSC Code

    27111700