noscriptGedore 60P 12" ADJUSTABLE SPANNER 6380800 | Cromwell Tools

Gedore

60P 12" ADJUSTABLE SPANNER

SKU:

GED5016003C

MPN:

6380800

£27.79

Ex VAT

£33.35

Inc VAT

IN STOCK (4)

    Product Details

    150mm (6") adjustable wrench with phosphate finish and polished head.
    Overall length: 150mm.
    Jaw capacity: 20mm.


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    EAN

    4010886638088

    ECLASS Code

    21040190

    UNSPSC Code

    27111700