£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
12" (305mm). Easy to read measurement scale with wide-profile groove for easy knurl adjustment. Phosphated and precision-hardened.
Length (Imperial): 12 "
Length (Metres): 305 mm
Max. Jaw Opening: 34 mm
Max. Jaw Opening (Band): 30-39mm
Model No: 8073
Total Product Weight: 672 g
Wrench Product Type: Adjustable
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150239559 |
ECLASS Code | 21040190 |
Maximum Jaw Capacity | 39mm |
MFR Part No. | 8073-1 |
Overall Length | 305mm |
Type | Adjustable Wrench |
UNSPSC Code | 27111700 |