£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Size: 600mm (24in).Jaw Capacity: 63mm.
Sandvik bahco adjustable wrench
Bahco adjustable wrench with phosphated finish.
Invented by Bacho in 1892 and their quality is second to none.Exceeding ISO specifications the wrenchs withstands high torque loads and specifically heat treated Swedish ' V' steel jaws give long life.Tapered jaws and 15 degree head angle with no protruding shank when fully open. Strong ' I' section handle and spring loaded square section.Knurled adjusting nut.Ergo designed handle ensures comfortable grip. Fixed jaw has measurement scale to indicate approx. size of nuts, bars, screws etc.
Overall length: 614mm/24in.
Jaw Capacity: 63mm
Weight: 3165g.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150005376 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Maximum Jaw Capacity | 63mm |
MFR Part No. | B86 |
Number of Pieces | 1 |
Overall Length | 614mm |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |