SKU:
BAH5014010A
MPN:
8069 IP
£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from a high quality alloy steel that has been phosphated, hardened and anti-corrosion treated, this range of adjustable wrenches have been designed with product longevity, quality and user comfort at the forefront. With a design that ensures a wide opening without the jaws falling out, the products are finished with a comfortable handle. Possesses a left turning screw and is available in varying lengths to suit your preferences.
Features and Benefits
• Jaws are designed to open wide without falling out even when at maximum capacity
• Head combines a slim design for reaching into awkward and confined areas, with strength and durability
• Etched laser scale in mm allows for for pre-adjusting and accurate measurements
• Manufactured from a robust alloy steel forged in single piece for optimum performance
• Phosphate finishd, precision-hardened and anti-corrosion treated to offer maximum product life
• Parallel jaws are placed at a 15° angle to easily provide a firm grip and optimum reach
• Wide handle gives comfort in use and improves user control
Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
• Repair Work and Maintenance
Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150007042 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Maximum Jaw Capacity | 13mm |
MFR Part No. | 8069 |
Number of Pieces | 1 |
Overall Length | 110mm |
Series | 80 |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |