SKU:
FAC5011120K
MPN:
113A.12C
£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Chromed body and polished, tapered jaw faces for optimum access. Millimetre graduations for jaw pre-setting. Contoured handle ensures improved handling. ISO 6787, DIN 3117 - NF E 74-324. ASME B 107.8m-1996 (US. nat. std).
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148516998606 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 34mm |
MFR Part No. | 113A.12C |
Number of Pieces | 1 |
Overall Length | 306mm |
Standards Met | ASME B 107.8 M DIN 3117 ISO 6787 NF ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |