SKU:
BTL5822100A
MPN:
E187366
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
High quality adjustable wrenches.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Chrome Vanadium Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 20mm |
MFR Part No. | E187366 |
Number of Pieces | 1 |
Overall Length | 150mm |
Standards Met | ASME B 107.8 M DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |