SKU:
GED5016001A
MPN:
6380560
£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
150mm (6") adjustable wrench with phosphate finish and polished head.
Overall length: 150mm.
Jaw capacity: 20mm.
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886638057 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanadium Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 20mm |
MFR Part No. | 6380560 |
Number of Pieces | 1 |
Overall Length | 155mm |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |