£13.99
Ex VAT
£16.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Bahco® offers a versatile range of spare jaws designed specifically for the series 80 and 90 adjustable wrenches. The spare jaws, such as products 8075-1 and 8074-1, feature a left-hand screw and a durable phosphated finish, ensuring longevity and reliability. These individual spare jaw options provide a convenient solution for replacement needs. Alternatively, the 8075-2 spares kit includes a roll, pin, and a spring, offering a comprehensive package for efficient wrench maintenance. Whether you require a singular spare jaw or a complete spares kit, Bahco® ensures compatibility and quality, enhancing the longevity and functionality of your adjustable wrenches.
Features and Benefits
• Phosphated finish further protects the product from corrosion as well as wear and tear
• Easy way of keeping your series 80 and 90 adjustable wrench working to an optimum level
• Available in two sizes to suit your needs, as well as as a spares kit (product 8075-2 which contains a roll, pin and spring)
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150239573 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
MFR Part No. | 8075-1 |
Number of Pieces | 1 |
Overall Length | 30mm |
Type | Adjustable Spanner Jaw |
UNSPSC Code | 27111700 |