£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Sold as a set of three containing adjustable spanners manufactured from 'I' beam section chrome vanadium steel for improved strength and rigidity and heat-treated jaws designed for extended tool life. Each wrench has a high polished corrosion-resistant chrome finish, 22.5° offset head angle and slimline tapered jaws. The parallel jaws have a smooth jaw adjustment and self-locking design, making them suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.
Features and Benefits
• Constructed from chrome vanadium steel 'I' beam section for optimum durability
• 22.5° offset head angle allows for easier turning
• Slimline tapered jaws are designed to offer improved access into confined spaces
• Self-locking design prevents the jaws from opening unintentionally
• Sets ensure you always have the correct size wrench to hand no matter the application
Contents
• SEN5011260K: 1 x 6in. and 1 x 10in.
• SEN-501-1280K: 6"/8"/12" C/V ADJUSTABLE SPANNER SET
Typical Applications
• Engineering
• Plumbing
• Construction
• Automotive
Standards
• ISO 6787:1982
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140386105 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Chrome Vanadium Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 17 25 35mm |
Number of Pieces | 3 |
Overall Length | 100 200 300mm |
Standards Met | ISO 6787:1982 |
Type | Adjustable Spanner Set |
UNSPSC Code | 27111700 |