Bahco

Adjustable Spanner Set, Steel, Set Of 3

SKU:

BAH5016024K

MPN:

ADJUST 3-90

£93.49

Ex VAT

£112.19

Inc VAT

OUT OF STOCK

    Product Details

    Complete with three adjustable wrenches, this spanner set is the ideal product for industrial use. Forged in one piece from high quality steel and then phosphated, hardened and anti-corrosion treated. Complete with ERGO­™ technology and design to ensure user comfort and safety. The set includes 3 adjustable wrenches 9070, 9071 and 9072 and has a left turning screw.


    Features and Benefits
    • Includes 3 adjustable wrenches to ensure you always have the right product to hand
    • Developed according to the scientific ERGO™ process which maximises comfort, safety and durability
    • Even when open to maximum capacity, the jaw won't fall out
    • Head combines a slim design for reaching into hard to access areas without compromising on strength
    • Etched laser scale in mm allows for pre-adjusting and accurate measurement
    • Handle is resistant to both Skydrol- and oil
    • Forged from high quality alloy steel in one piece to bolster durability
    • The handle's soft, high-friction surface works to reduce the risk of slipping and user injury
    • Parallel jaws are placed at a 15° angle to provide a firm grip and best reach


    Typical Applications
    • Automotive
    • DIY
    • Plumbing
    • Construction
    • Engineering
    • Repair and Maintenance


    Standards
    • ISO 6787
    • DIN 3117
    • ASME B107.8-2003
    • BS 6333


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150236336

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Thermoplastic

    Jaw Material

    Steel

    Maximum Jaw Capacity

    21 28 33mm

    MFR Part No.

    ADJUST 3-90

    Number of Pieces

    3

    Overall Length

    158 208 257mm

    Standards Met

    ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787

    Type

    Adjustable Spanner Set

    UNSPSC Code

    27111700