£38.49
Ex VAT
£46.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of left turning screw, phosphated hardened and anti-corrosion treated adjustable spanners are the ideal tool for all round tightening and loosening of fasteners in punishing environments. With a specifically ERGO™ designed handle, the product also possesses a pipe grip facility due to the one serrated jaw side that may be used as a pipe wrench. The product is avaialble in a range of sizes to suit your needs.
Features and Benefits
• Each product is developed according to the scientific ERGO™ process which champions safety, user comfort and quality performance
• Even when open to the maximum capacity, the jaw is designed to not fall out
• Head combines the positives of a slim design for accessibility as well as strength for superior performance
• Laser scale is etched onto the head in mm for pre-adjusting and accurate measurement
• Handle is resistant to Skydrol- and oil for durability
• Wrench itself is manufactured from high-performance alloy steel that has been forged in single piece for strength
• Phosphate coating, precision-hardened and anti-corrosion treated finish bolsters overall product longevity
• Soft, high-friction surface of the handle reduces the risk of slipping and therefore the risk of user injury
• Parallel jaws are placed at a 15° angle to provide a firm grip and best reach even in awkward spaces
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150055609 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Thermoplastic |
Jaw Material | Steel |
Maximum Jaw Capacity | 31mm |
MFR Part No. | 9072 |
Number of Pieces | 1 |
Overall Length | 257mm |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |