£27.49
Ex VAT
£32.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This range of adjustable wrenches are manufactured from heat treated alloy steel with a chrome plated finish. Each product boasts tapered jaws, 15° head angle, a wide set handle and a laser etched metric graduation scale on the head. The jaws will not fall out even when at the maximum opening capacity and the product is available in a range of sizes.
Features and Benefits
• Jaw will not fall out even at the maximum opening of the wrench for ease of use
• Laser scale etched into the head in mm for pre-adjusting and accurate measurement
• Chrome plating prevents corrosion to bolster tool life
• Parallel jaws placed at a 15° angle to provide a firm grip and comfortable use even in confined spaces
• Wide handle for comfort and effective grip when using
• Accurate jaw movement for precise turning of fasteners
• Manufactured from hardened, high performance alloy steel for superior performance and tool longevity
• Available in a range of sizes to suit your requirements
Typical Applications
• Automotive
• Construction
• DIY
• Engineering
Standards
• ISO 6787
• DIN 3117
• ASME B107.8-2003
• BS 6333
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150007127 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 20mm |
MFR Part No. | 8070C |
Number of Pieces | 1 |
Overall Length | 155mm |
Standards Met | ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |