£35.99
Ex VAT
£43.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With a short handle yet a wide opening jaw, this range of adjustable wrenches are ideal for working in awkward or confined spaces such as under sinks. Combining a wide head with a slimline design, the ERGO™ technology ensures comfort, quality and high performance. Constructed from steel alloy with a phosphated finish. Available in a range of sizes and specifications to suit your needs.
Features and Benefits
• Available to purchase in a variety of sizes and specifications
• Designed according to the ERGO™ process that balances safety, comfort and quality
• Shorter handle than most standard wrenches to allow for working in confined spaces and awkward areas
• Extra-wide jaw opening that won't fall out even when at maximum opening capacity
• Slimline head allows for bolstered accessibility as well as quality of performance
• Laser etched metric scale on the head for quick and accurate jaw adjustment
• Thermoplastic handle is resistant to skydrol and oil and evenly distributes pressure and weight to minimise hand fatigue
• Tool is manufactured from a high quality alloy steel forged in one piece for durability
• Phosphated anti corrosion finish and precision hardened for longevity
• Jaws placed at a 15° angle for optimum grip
Typical Applications
• Plumbing
• Automotive
• Workshops
• DIY
• Engineering
• Construction
Standards
• Conforms to ISO 6787
• Conforms to DIN 3117
• Conforms to ASME B107.8-2003
• Conforms to BS 6333
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150131648 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Thermoplastic |
Jaw Material | Steel |
Maximum Jaw Capacity | 38mm |
MFR Part No. | 9031-T |
Number of Pieces | 1 |
Overall Length | 218mm |
Standards Met | ASME B107.8M - 2003 BS 6333 DIN 3117 ISO 6787 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |