SKU:
FAC5011010W
MPN:
101.10GR
£30.49
Ex VAT
£36.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Adjustable spanners with moving reversible jaw.
Features and Benefits
• Jaws designed with a slim profile for better accessibility
• Jaws open extra wide for higher versatility
• One side of the jaw is flat to avoid damaging the parts worked
• One side of the jaw is serrated finely for a powerful tightening grip on parts requiring high torque
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040190 |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 38mm |
MFR Part No. | 101.10GR |
Number of Pieces | 1 |
Overall Length | 255mm |
Standards Met | ASME B107.100 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |