SKU:
FAC5011012W
MPN:
101.12GR
£43.99
Ex VAT
£52.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Adjustable spanners with moving reversible jaw.
Features and Benefits
• Jaws designed with a slim profile for better accessibility
• Jaws open extra wide for higher versatility
• One side of the jaw is flat to avoid damaging the parts worked
• One side of the jaw is serrated finely for a powerful tightening grip on parts requiring high torque
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040190 |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 41mm |
MFR Part No. | 101.12GR |
Number of Pieces | 1 |
Overall Length | 301mm |
Standards Met | ASME B107.100 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |