£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
These wrenches possess an extra wide opening set of jaws made from chrome vanadium steel. to suit a wider scope of applications. Each product comes supplied with soft jaw protectors (with the exception of RBC5017046A) to protect chrome or polished fittings and has a fully adjustable jaw. Finished with non-slip grips.
Features and Benefits
• Hot forged from chrome vanadium steel to industry standard specifications for durability and maximum resilience
• Smooth accurate adjustment thumb turn for easy adjustment to suit varied applications
• Laser etched jaws in mm for accurate size adjustment without ending a ruler or measuring tool
• Non-slip, ergonomic, soft grip handles improve user comfort and grip
• Removable soft-grip jaw protectors ensure that when working on delicate items, the jaws do not mark (these are not supplied with product RBC5017046A)
• Available in three sizes to suit your needs
Typical Applications
• Automotive
• Plumbing
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040190 |
Finish/Coating | Polished |
Handle Material | Rubber |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 18mm |
MFR Part No. | 70465R |
Number of Pieces | 1 |
Type | Wide Jaw Adjustable Spanner |
UNSPSC Code | 27111700 |