£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Available in three sizes, these adjustable wide jaw wrenches are suited for regular, industrial use. Each wrench is manufactured from chrome vanadium steel with an ergonomic, soft grip handle. The wrenches possess extra wide opening jaws, removable soft jaw protectors and are ideal for use in confined spaces and when working with chrome or polished fittings.
Features and Benefits
• Hot forged from chrome vanadium steel for durability and resilience
• Smooth, accurate thumb turn to adjust the width of the jaws
• Polished laser etched jaws for accurate adjusting
• Non-slip ergonomic soft-grip handles for accurate working and bolstered grip and comfort
• Supplied with removable soft-grip jaw protectors to protect workpieces from marking
• Available in an array of sizes including 6in., 8in. and 10in. to ensure you find the right product to suit your needs
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040190 |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 34mm |
MFR Part No. | 70459 |
Number of Pieces | 1 |
Type | Wide Jaw Adjustable Spanner |
UNSPSC Code | 27111700 |