SKU:
INS5011120D
MPN:
03010
£41.99
Ex VAT
£50.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Insulated adjustable spanners. Volt-tested to ensure safety on or near electrical equipment up to 1000V.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269030101 |
ECLASS Code | 21040190 |
Handle Material | Nylon |
Maximum Jaw Capacity | 35mm |
MFR Part No. | 3010 |
Number of Pieces | 1 |
Series | IT/BA12 |
Standards Met | IEC 60900:2004 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |