SKU:
INS5011080B
MPN:
03000
£33.79
Ex VAT
£40.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Insulated adjustable spanners. Volt-tested to ensure safety on or near electrical equipment up to 1000V.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269030002 |
ECLASS Code | 21040190 |
Handle Material | Nylon |
Maximum Jaw Capacity | 24mm |
MFR Part No. | 3000 |
Number of Pieces | 1 |
Series | IT/BA8 |
Standards Met | IEC 60900:2004 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |