SKU:
SIV8600070K
MPN:
229501
£78.49
Ex VAT
£94.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
With a fixed standard flame burner and a working pressure of 1.5 bar, the Sievert 2295 Easyjet Gas Torch has a unique 1 bar regulator design which allows you to effectively control the pressure in the cartridge. Boasting a fixed medium burner and product modifications to help prevent flare ups when used upside down.
It has precise flame adjustment and the product also possesses a 0.9 Kw output for soldering up to 22mm pipe and will fit EN417 self sealing cartridges and is extremely compact when used with a 2203 cartridge. For use with Powergas cartridge 220483 (SIV-8600-040K), gas cartridges are not included
Features and Benefits
• Design helps prevent flare ups when using the torch upside down
• Precise flame adjustment allows for versatility of use
• Simplified hand-held torch with piezo for ease of use
• One bar regulator allows for cartridge pressure control to allow you to work to an optimum level
• Developed for basic DIY applications like soft soldering, loosening of bolts, paint stripping, fire lightning and cooking
• For use with Powergas cartridge 220483 (SIV-8600-040K) which can be purchased separately
Typical Applications
• Soldering
• DIY
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314522295015 |
ECLASS Code | 21080300 |
Fuel Type | Powergas (Propane/Butane) |
Gas Cartridge Connection | EU (7/16in) |
Gas Consumption | 70g/hr |
MFR Part No. | 229501 |
Product Type | Gas Torch |
UNSPSC Code | 23271702 |