£4.49
Ex VAT
£5.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Foolscap coloured box files are constructed from softwood and hold up to 500 sheets of A4 or foolscap paper.
Features and Benefits
• Fitted with strong lock springs to hold contents firmly in place when positioned upright
• Lid clip ensures positive closure
• 75mm spine giving comfortable storage of foolscap document wallets and A4 paper
• Available in black, blue, green, purple, red and yellow to suit your working environment
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | Up to 500 sheets of A4 |
Colour | Yellow |
EAN | 5018206099525 |
ECLASS Code | 24290902 |
Material | Cardboard |
MFR Part No. | KF01469 |
Pack Quantity | 1 |
Size | Foolscap |
UNSPSC Code | 44111515 |