£35.99
Ex VAT
£43.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Marbled/cloud box files with traditional construction and mottled finish offers strength and durability.
Features and Benefits
• Modern lockspring mechanism to keep documents secure
• Lid clip to ensure positive closure
• Fitted with spine label to help with organisation
• Finger ring for easy retrieval
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | Up to 500 sheets of A4 |
Colour | Black |
EAN | 5706002200121 |
ECLASS Code | 24290902 |
Material | Cardboard |
MFR Part No. | KF20012 |
Pack Quantity | 10 |
Size | A4 |
UNSPSC Code | 44111515 |