£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
DT920P
12-Digit LCD. Dual power with both solar and battery. Direct number input function - adjustable angle display and auto power off. Cost-Sell-Tax calculation and Margin business function. Memory function and right shift key.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Cost-Sell-Margin Feature Direct Key Feature Dual Power Large LCD Display Round Up Function Rubber Feet Tax Function |
Battery | LR1130 Included |
Brand | Aurora |
Colour | Black |
Dimensions | 105 175x17mm |
Display Type | Large Adjustable Display |
EAN | 6925781415567 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | DT920P |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 130g |