£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Never adjust your clock again - a smart radio controlled mechanism automatically sets your time to British summer or winter time on this sturdy and easily-readable clock.
Features and Benefits
• White moulded case with shatterproof front lens
• Clear 12 hour full figure dial
• Radio controlled movement with alkaline AA battery, offering 100% timekeeping accuracy and automatic summer/winter time changes
Attribute | Value |
---|---|
Battery Type | AA |
Brand | Quantum |
Colour | White |
EAN | 5019795251004 |
ECLASS Code | 27200106 |
MFR Part No. | 2500 Q - RC |
Size | 254mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |