£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Monitor/printer stand with drawer. Holds up to 20" LCD/CRT monitor or a printer.
Features and Benefits
• Handy drawer with multiple compartments to store different size stationary
• Additional space below the drawer for laptop storage
• An extra wide wooden platform for large monitors or a printer
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831200814 |
ECLASS Code | 24210590 |
Height Adjustability | 113mm |
MFR Part No. | KF20081 |
Size | 583 x 335 x 120mm |
Type | Monitor Stand Printer Stand |
UNSPSC Code | 43212000 |
Weight Capacity | 15kg |