Lee & Plumpton

RECEPTION TABLE 800x800x396mm MAPLE

SKU:

SRN8118248K

MPN:

TBSR80PMA

£187.00

Ex VAT

£224.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A superb cost effective range of tables that would complement any office environment.
    Tables have all steel under-frames and 18mm desk tops.
    Dimensions (W x D x H): 800 x 800 x 396mm.
    N.B. light oak illustrated.


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Maple

    Depth

    800mm

    ECLASS Code

    24310101

    Height

    396mm

    Material

    Wood

    MFR Part No.

    TBSR80PMA

    Shape

    Square

    Type

    Table

    UNSPSC Code

    56101703

    Width

    800mm