£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Provides space saving solution for presentations, meeting and brainstorming sessions. 25 sheets of polypropylene film for use as a writing surface that will wipe clean and adhere to most surfaces. Notes from the meeting can be placed around the wall of the meeting room. Sticks to most surfaces electrostatically. Does not mark the surface behind when removed. The chart is fully recyclable.
Attribute | Value |
---|---|
Brand | Legamaster |
Dimensions | 600x800mm |
EAN | 8713797066303 |
ECLASS Code | 24300101 |
MFR Part No. | 1590-00 |
Sheet Capacity | 25 |
Size | A1 |
Type | Gridded |
UNSPSC Code | 14111514 |